FireLock™ Style 006 8 in. Painted Cap

Part #VF080006P00  |  Item #433312  |  Manufacturer Part #F080006P00

Fitting Sizes:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • FireLock full-flow elbows and tees feature CAD developed, hydrodynamic design, affording a shorter center-to-end dimension than standard fittings
  • Noticeable bulge allows the water to make a smoother turn to maintain similar flow characteristics as standard full flow fittings
  • Fittings available from 1-1/4 – 8" / 32 – 200 mm
  • For coating options, download product submittal

Documents

Specifications

ASTM Specifications: ASTM A-536

Coating: Orange Enamel

Collection: FireLock™ Style 006

Fitting Size 1: 8 in

Fitting Sizes: 8 in

Material: Ductile Iron

Maximum Pressure: 350 psi

Type: VF080006P00

UL Listed: Yes