FireLock™ Style 009H 3 in. Painted Rigid Coupling

Part #VL03009HPE0  |  Item #3879087  |  Manufacturer Part #L03009HPE0

Fitting Sizes:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The FireLock EZ Style 009H coupling is a rigid, installation-ready coupling for fire protection pipe joining
  • The coupling’s unique design eliminates loose parts, insures consistent installation and provides substantial gains in productivity
  • FireLock EZ Style 009H couplings are recommended for use ONLY on fire protection systems

Documents

Specifications

ASTM Specifications: ASTM A-536

Coating: Orange Enamel

Collection: FireLock™ Style 009H

End Connection 1: Grooved

End Connections: Grooved

Fitting Size 1: 3 in

Fitting Sizes: 3 in

Material: Carbon Steel

Maximum Pressure: 365 psi

Maximum Temperature: 230

Pressure Class: 365#