FireLock™ Style 009N 4 in. Painted Rigid Coupling

Part #VL04009NPE0  |  Item #4468001  |  Manufacturer Part #L04009NPE0

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 1-1/4 in

    Part #VL01209NPE0 | Item #4468007 | Mfr. Part #L01209NPE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #VL01409NPE0 | Item #4468003 | Mfr. Part #L01409NPE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #VL02009NPE0 | Item #4467997 | Mfr. Part #L02009NPE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #VL02409NPE0 | Item #4468005 | Mfr. Part #L02409NPE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #VL03009NPE0 | Item #4467999 | Mfr. Part #L03009NPE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #VL04009NPE0 | Item #4468001 | Mfr. Part #L04009NPE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in

    Part #VL05009NPE0 | Item #4837886 | Mfr. Part #L05009NPE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VL06009NPE2 | Item #7785692 | Mfr. Part #L06009NPE2

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #VL08009NPE2 | Item #7785689 | Mfr. Part #L08009NPE2

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in

    Part #VL10009NPE0 | Item #7221765 | Mfr. Part #L10009NPE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #VL12009NPE0 | Item #7221764 | Mfr. Part #L12009NPE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Angled bolt pad provides rigidity
  • Provides a rigid pipe joint designed to restrict axial or angular movement

Specifications

ASTM Specifications: ASTM A-536

Application: Fire Protection

Coating: Painted

Collection: FireLock™ Style 009N

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

High Pressure: 365

Length: 7-22/25 in

Material: Ductile Iron

Product Type: Grooved Material

UL Listed: Yes

Width: 2-10/77 in