8 in. Painted Rigid Coupling
This product has been replaced by
Manufacturer Part #L08009NPE2
FireLock™ Style 009N 8 in. Painted Rigid Coupling
Package Quantity Info:
EA: 1 IP: 70-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from 1-1/4 – 8"
- Pressures up to 365 psi / 2517 kPa / 25 bar
- Angled bolt pad provides rigidity
Specifications
- Coating:
- Orange Enamel
- Collection:
- FireLock™ Style 009N
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Type:
- VL08009NPE0