Print

DESCRIPTION

  • Model: 07

Victaulic FireLock™ Style 07 10 in. Galvanized Groove Coupling

VL100007GE1-NR

Manufacturer Part #: L100007GE1

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 10 in

    VL100007GE1-NR 

    Manufacturer Part #: L100007GE1

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
Collection
FireLock™ Style 07
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 2
10 in
Fitting Type
Straight
NSF Certified
No
UL Listed
No