3 in. Grooved 316L Stainless Steel Rigid Coupling
Zero-Flex™ Style 07 3 in. Grooved 316L Stainless Steel Rigid Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 1 – 12"
- Pressures up to 750 psi / 5171 kPa / 52 bar
- Angled bolt pad provides rigidity
- For sizes 14 – 50" , download publication 20.02 for information on AGS Style W07
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-536, ASTM B-633, ASTM A-449, ASTM A-563M, ASTM A-193, ASTM A-194
- Clean Bagged:
- No
- Collection:
- Zero-Flex™ Style 07
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 9.8
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- EPDM, 316
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 750
- Temperature Range:
- -30 to 230 Deg F
- UL Listed:
- Yes