Victaulic
FireLock™ Style 10 2 in. Grooved 90 Degree Elbow in Black
Part #VF020010THD | Item #1753941 | Manufacturer Part #F020010THD
Call for Pricing
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
All Sizes
Sizes
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves for fast installation
- Fittings available from ¾ – 12" / 20 – 600 mm
- For coating options, download product submittal
- Sizes from 3 – 36" / DN80 –DN900
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
Documents
Specifications
Coating: Black
Collection: FireLock™ Style 10
Elbow Degree: 90
End Connection 1: Grooved
End Connection 2: Grooved
End Connections: Grooved
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: Straight
Material: Ductile Iron
Product Type: Elbow