3 in. Grooved 90 Degree Elbow in Black
FireLock™ Style 10 3 in. Grooved 90 Degree Elbow in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- All fittings supplied with grooves for fast installation
- Fittings available from ¾ – 12" / 20 – 600 mm
- Standard fitting pressure ratings conform to ratings of installed coupling
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
- Sizes from 3 – 36" / DN80 –DN900
- For coating options, download product submittal
Documents
Specifications
- Coating:
- Black
- Collection:
- FireLock™ Style 10
- Elbow Degree:
- 90 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- Product Type:
- Elbow