Victaulic
FireLock™ Style 10 8 in. Ductile Iron Grooved 90 Degree Elbow
Part #VDOMF080010G00 | Item #4126204 | Manufacturer Part #F080010G00
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- All fittings supplied with grooves or shoulders for fast installation
Documents
Specifications
ANSI Specifications: ANSI 372, ANSI 61
ASTM Specifications: ASTM A-536
Clean Bagged: No
Coating: Hot Dipped Galvanized
Collection: FireLock™ Style 10
Elbow Degree: 90
End Connection 1: Grooved
End Connection 2: Grooved
End Connections: Grooved
FM Approved: Yes
Fitting Size 1: 8 in
Fitting Size 2: 8 in
Fitting Sizes: 8 in
Fitting Type: Straight
Material: Ductile Iron
Maximum Pressure: 800 psi
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Origin: Domestic
Product Type: Elbow
UL Listed: Yes
Weight: 27.45