14 x 10 in. Grooved Ductile Iron 90 Degree Reducing Bend

You last purchased this on
 
Victaulic

FireLock™ Style 10-CR 14 x 10 in. Grooved Ductile Iron 90 Degree Reducing Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 10-CR 14 x 10 in. Grooved Ductile Iron 90 Degree Reducing Bend

  • Fast #
  • Part #VAG81010PF0-NR
  • Item #3382085
  • Manufacturer Part #AG81010PF0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • All fittings supplied with grooves for fast installation
  • Fittings available from ¾ – 12" / 20 – 600 mm
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • For coating options, download product submittal
  • Requires Certification

Specifications

ANSI:
ANSI C606, ANSI A21.10, ANSI B16.1
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-606, AWWA C-110, AWWA C-153
Application:
Ductile Iron Pipe, Gray Iron Pipe
Clean Bagged:
No
Coating:
Bituminous
Collection:
FireLock™ Style 10-CR
Elbow Degree:
90 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
14 in
Fitting Size 2:
10 in
Fitting Sizes:
14 in x 10 in
Fitting Type:
Reducing, Elbow
ISO:
ISO 9001:2008
Length:
14 in
Material:
Cast Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
UL Listed:
No
Weight:
142.66 lb