1-1/4 in. Orange Enamel Ductile Iron Rigid Coupling with E Gasket (Type A)
This product has been replaced by
Manufacturer Part #L012109PE2
FireLock™ Style 109 1-1/4 in. Orange Enamel Ductile Iron Rigid Coupling with E Gasket (Type A)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Sizes from 1 1/4 - 2 1/2
- Pressures up to 365 psi
- Added confidence of single pad to pad visual confirmation
- 25 bar
- 2517 kPa
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633
- Brand Model Compatibility:
- Schedule 10 and Schedule 40 Steel Pipes
- Clean Bagged:
- No
- Coating:
- Orange Enamel
- Collection:
- FireLock™ Style 109
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Length:
- 2-3/4 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 365
- UL Listed:
- Yes