2 in. Orange Enamel Ductile Iron Rigid Coupling with E Gasket (Type A)

This product has been replaced by

Victaulic Orange Enamel Grooved Coupling
Victaulic 2 in. Orange Enamel Grooved Coupling
Manufacturer Part #L020109PE2
You last purchased this on
 
Victaulic

FireLock™ Style 109 2 in. Orange Enamel Ductile Iron Rigid Coupling with E Gasket (Type A)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Victaulic Orange Enamel Grooved Coupling
Victaulic 2 in. Orange Enamel Grooved Coupling
Manufacturer Part #L020109PE2
Victaulic

FireLock™ Style 109 2 in. Orange Enamel Ductile Iron Rigid Coupling with E Gasket (Type A)

  • Fast #
  • Part #VL020109PE0
  • Item #7748617
  • Manufacturer Part #L020109PE0
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Sizes from 1 1/4 - 2 1/2
  • Pressures up to 365 psi
  • Added confidence of single pad to pad visual confirmation
  • 25 bar
  • 2517 kPa
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633
Brand Model Compatibility:
Schedule 10 and Schedule 40 Steel Pipes
Clean Bagged:
No
Coating:
Orange Enamel
Collection:
FireLock™ Style 109
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Length:
3-1/2 in
Material:
Ductile Iron
NSF Certified:
No
Pressure - High:
365
UL Listed:
Yes