6 in. Stainless Steel 90 Degree Elbow
FireLock™ Style 10DR 6 in. Stainless Steel 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Model: 10DR
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Fire Protection, Residential
- Coating:
- Orange Enamel
- Collection:
- FireLock™ Style 10DR
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter - Inside 1:
- 6-5/8 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Bend, Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Product Type:
- Elbow
- UL Listed:
- Yes
- Weight:
- 18.7 lb