6 in. Grooved Painted 22-1/2 Degree Elbow

You last purchased this on
 
Victaulic

FireLock™ Style 12 6 in. Grooved Painted 22-1/2 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 12 6 in. Grooved Painted 22-1/2 Degree Elbow

  • Fast #
  • Part #VDOMF060012P00
  • Item #4126095
  • Manufacturer Part #F060012P00
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI C606
ASTM:
ASTM A-395 Grade 65-45-12, ASTM A-536
AWWA:
AWWA C-110, AWWA C-153, AWWA C-606
Clean Bagged:
No
Coating:
Painted
Collection:
FireLock™ Style 12
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter - Outside:
6-5/8 in
Elbow Degree:
22-1/2 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Bend, Straight
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
UL Listed:
Yes
Weight:
12.20 lb