FireLock™ Style 12-C 16 in. Grooved Ductile Iron 22 1/2° Bends

Part #VA160012PFL-NR  |  Item #3038286  |  Manufacturer Part #A160012PFL

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 16 in

    Part #VA160012PFL-NR | Item #3038286 | Mfr. Part #A160012PFL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #VA180012PFL-NR | Item #3038401 | Mfr. Part #A180012PFL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #VA200012PFL-NR | Item #3038535 | Mfr. Part #A200012PFL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information

Specifications

ANSI Specifications: [ANSI A21.10, ANSI C606]

ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15]

AWWA Specifications: [AWWA C-606, AWWA C-110]

Clean Bagged: No

Collection: FireLock™ Style 12-C

Elbow Degree: 22-1/2

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

Fitting Size 1: 16 in

Fitting Size 2: 16 in

Fitting Sizes: 16 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: No