18 in. Grooved Ductile Iron 22 1/2° Bends
FireLock™ Style 12-C 18 in. Grooved Ductile Iron 22 1/2° Bends
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
Specifications
- ANSI:
- ANSI A21.10, ANSI C606
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-606, AWWA C-110
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- FireLock™ Style 12-C
- Elbow Degree:
- 22-1/2 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 18 in
- Fitting Sizes:
- 18 in
- Fitting Type:
- Straight, Elbow
- ISO:
- ISO-9001:2008
- Material:
- Cast Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Cement
- UL Listed:
- No
- Weight:
- 190.30 lb