FireLock™ Style 13-C 10 in. Grooved Ductile Iron 11-1/4 Degree Bend

Part #VA100013PFL-NR  |  Item #3038525  |  Manufacturer Part #A100013PFL

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #VA100013PFL-NR | Item #3038525 | Mfr. Part #A100013PFL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information

Specifications

ASTM Specifications: ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-110, AWWA C-153, AWWA C-606

Clean Bagged: No

Coating: Painted

Collection: FireLock™ Style 13-C

Elbow Degree: 11-1/4

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

Length: 6-1/2 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Product Type: Elbow

UL Listed: No

Weight: 58.33