1 x 1-1/4 - 1-1/2 in. Grooved Carbon Steel Weldolet
FireLock™ Style 142 1 x 1-1/4 - 1-1/2 in. Grooved Carbon Steel Weldolet
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- DN25 pressures up to 365 psi
- 2517 kPa
- Available sizes: 1 in.
- 25 bar
Documents
Specifications
- ASTM:
- ASTM A-53 Grade A
- Clean Bagged:
- No
- Coating:
- Uncoated
- Collection:
- FireLock™ Style 142
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 1-1/4 in - 1-1/2 in
- Fitting Type:
- Weldolet
- IAPMO Listed -:
- No
- ISO:
- ISO 898-1 Class 9.8
- Length:
- 1 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Outlet Size (in):
- 1
- Pressure - High:
- 365
- UL Listed:
- No