2-1/2 - 3 in. Grooved Carbon Steel Weld O-Let
This product has been replaced by
Manufacturer Part #FW76142U00
FireLock™ Style 142 2-1/2 - 3 in. Grooved Carbon Steel Weld O-Let
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade A
- Collection:
- FireLock™ Style 142
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 1 in x 2-1/2 in x 3 in
- Fitting Type:
- Reducing
- Material:
- Carbon Steel
- Product Type:
- Grooved Welded Outlet
- UL Listed:
- Yes