1-1/4 in. Close Grooved Black Enamel Carbon Steel Nipple

You last purchased this on
 
Victaulic

FireLock™ Style 143 1-1/4 in. Close Grooved Black Enamel Carbon Steel Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 143 1-1/4 in. Close Grooved Black Enamel Carbon Steel Nipple

  • Fast #
  • Part #VF012143PAC
  • Item #7048469
  • Manufacturer Part #F012143PAC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • DN25 Pressures up to 365 psi
  • 2517 kPa
  • Available sizes: 1?
  • 25 bar
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-53 Grade A
Application:
Fire Protection
Coating:
Black Enamel
Collection:
FireLock™ Style 143
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Nipple
IAPMO Listed -:
No
Length:
2-37/100 in
Material:
Carbon Steel
NSF Certified:
No
Pressure - High:
365
UL Listed:
Yes
Weight:
0.4 lb