1 x 4 in. Grooved 365 psi Carbon Steel Sprinkler Nipple
This product has been replaced by
Manufacturer Part #FA89143U00
FireLock™ Style 143 1 x 4 in. Grooved 365 psi Carbon Steel Sprinkler Nipple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM A-449, ASTM A-536 Grade B, ASTM A-563M Class 9, ASTM B-633
- Application:
- Fire
- Coating:
- Orange Enamel
- Collection:
- FireLock™ Style 143
- Color Finish Name:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Length:
- 4 in
- Material:
- Carbon Steel
- Pressure - High:
- 365
- UL Listed:
- Yes