1 x 5 in. Grooved 365 psi Carbon Steel Sprinkler Nipple
This product has been replaced by
Manufacturer Part #FM15143U00
FireLock™ Style 143 1 x 5 in. Grooved 365 psi Carbon Steel Sprinkler Nipple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-53 Grade A
- Application:
- Carbon Steel Pipe
- Clean Bagged:
- No
- Coating:
- Black Oxide
- Collection:
- FireLock™ Style 143
- Diameter - Outside:
- 1-8/25 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- ISO:
- ISO 898-1
- Length:
- 5 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 365
- Schedule Class:
- 10;40
- UL Listed:
- Yes