2 x 2-3/8 in. Grooved Carbon Steel Nipple
FireLock™ Style 143 2 x 2-3/8 in. Grooved Carbon Steel Nipple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- DN25 Pressures up to 365 psi
- 2517 kPa
- Available sizes: 1?
- 25 bar
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633 ZN/FE5, ASTM A-449
- Coating:
- Painted
- Collection:
- FireLock™ Style 143
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Nipple
- IAPMO Listed -:
- No
- Length:
- 2-3/8 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 365 psi
- Schedule Class:
- 40
- UL Listed:
- No
- Weight:
- 0.70 lb