1 x 1/2 x 3-1/2 in. Grooved x NPT Carbon Steel Reducer
This product has been replaced by
Manufacturer Part #FY05148U00
FireLock™ Style 148 1 x 1/2 x 3-1/2 in. Grooved x NPT Carbon Steel Reducer
Package Quantity Info:
EA: 1 IP: 50 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade A
- Coating:
- Black Oxide, Black
- Collection:
- FireLock™ Style 148
- End Connection 1:
- Grooved
- End Connection 2:
- NPT
- End Connections:
- Grooved x NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in
- Length:
- 3-1/2 in
- Material:
- Carbon Steel
- Pressure - Maximum:
- 365 psi
- UL Listed:
- Yes