1 x 1/2 x 30 in. Grooved x FNPT Carbon Steel Reducer

This product has been replaced by

No Image Available
Victaulic 1 x 1/2 x 30 in. Grooved x Threaded Carbon Steel Sprinkler Reducer
Manufacturer Part #FCT1148U00
You last purchased this on
 
Victaulic

FireLock™ Style 148 1 x 1/2 x 30 in. Grooved x FNPT Carbon Steel Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No Image Available
Victaulic 1 x 1/2 x 30 in. Grooved x Threaded Carbon Steel Sprinkler Reducer
Manufacturer Part #FCT1148U00
Victaulic

FireLock™ Style 148 1 x 1/2 x 30 in. Grooved x FNPT Carbon Steel Reducer

  • Fast #
  • Part #VFCT1148B
  • Item #7371914
  • Manufacturer Part #FCT1148BBX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53 Grade A
Collection:
FireLock™ Style 148
End Connection 1:
Grooved
End Connection 2:
NPT
End Connections:
Grooved x NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Height:
30 in
Material:
Carbon Steel