1 X 1/2 x 3/4 in. Grooved x NPT Carbon Steel Reducer Sprinkler

This product has been replaced by

Victaulic Black 12 in. Grooved x FNPT Black Oxide Ductile Iron Reducer
Victaulic 1 x 1/2 x 3 in. Grooved x FNPT Carbon Steel Sprinkler Reducer
Manufacturer Part #FM29148U00
You last purchased this on
 
Victaulic

FireLock™ Style 148 1 X 1/2 x 3/4 in. Grooved x NPT Carbon Steel Reducer Sprinkler

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Victaulic Black 12 in. Grooved x FNPT Black Oxide Ductile Iron Reducer
Victaulic 1 x 1/2 x 3 in. Grooved x FNPT Carbon Steel Sprinkler Reducer
Manufacturer Part #FM29148U00
Victaulic

FireLock™ Style 148 1 X 1/2 x 3/4 in. Grooved x NPT Carbon Steel Reducer Sprinkler

  • Fast #
  • Part #VFM29148B
  • Item #7371924
  • Manufacturer Part #FM29148BBX
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53 Grade A
Coating:
Black Oxide, Black
Collection:
FireLock™ Style 148
End Connection 1:
Grooved
End Connection 2:
NPT
End Connections:
Grooved x NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
3 in
Fitting Sizes:
1/2 in x 3 in
Length:
3 in
Material:
Carbon Steel