1 x 3/4 x 30 in. Grooved x FNPT Carbon Sprinkler Reducer
This product has been replaced by
Manufacturer Part #FA73148U00
FireLock™ Style 148 1 x 3/4 x 30 in. Grooved x FNPT Carbon Sprinkler Reducer
Package Quantity Info:
EA: 1 IP: 8-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Coating:
- Black Oxide
- Collection:
- FireLock™ Style 148
- Diameter - Outside:
- 1-8/25 in
- End Connection 1:
- Grooved
- End Connection 2:
- FNPT
- End Connections:
- Grooved x FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Length:
- 30 in
- Material:
- Carbon Steel
- Pressure - High:
- 365
- UL Listed:
- Yes