1 x 1/2 x 12 in. Grooved x FNPT Carbon Steel Reducer
This product has been replaced by
Manufacturer Part #FY60148U00
FireLock™ Style 148 1 x 1/2 x 12 in. Grooved x FNPT Carbon Steel Reducer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade A
- Collection:
- FireLock™ Style 148
- End Connection 1:
- Grooved
- End Connection 2:
- Threaded
- End Connections:
- Grooved x Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 1/2 in x 12 in
- Fitting Type:
- Reducing
- Material:
- Carbon Steel
- Type:
- Sprinkler Reducer
- UL Listed:
- Yes