2-1/2 in. Gasket Type E for 177 Coupling
FireLock™ Style 177 2-1/2 in. Gasket Type E for 177 Coupling
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard EHP Gasket for QuickVic Flexible Steel Couplings
- 2.5 inch size
- Model: 177
- Not recommended for petroleum services
- Recommended for hot water service within the specified temperature range plus a variety of dilute acids, oil-free air and many chemical services. UL classified in accordance with ANSI/NSF 61 for cold +86F/+30C and hot +180F/+82C potable water service
- Temperature range –30F to +250F/–34C to +121C
Specifications
- ASTM:
- ASTM A-183
- Application:
- Waterworks
- Collection:
- FireLock™ Style 177
- Diameter - Inside 1:
- 2-1/2 in
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Fitting Type:
- Gasket
- Material:
- EHP
- Maximum Temperature:
- 230
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 1000#