1-1/2 in. Grooved Zone Control Riser Module
FireLock® Style 247 1-1/2 in. Grooved Zone Control Riser Module
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features a cast body with shut off valve, test and drain valve combination and different sizes, flow switch, and a pressure gauge
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-42-12
- Application:
- Commercial, Fire Protection, Residential
- Brand Model Compatibility:
- NFPA 13, NFPA 13D and NFPA 13R
- Coating:
- Chrome Plated, Orange Enamel
- Collection:
- FireLock® Style 247
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter - Outside:
- 2-3/8 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 13-61/100 in
- K-Factor:
- 4.9
- Length:
- 11-9/20 in
- Material:
- Brass, Cast Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 410, 416, EPDM
- Pressure - High:
- 365
- Product Type:
- Zone Control Riser Module
- Tap Size:
- 1 in
- UL Listed:
- Yes
- Valve Size:
- 1-1/2 in
- Weight:
- 15.5 lb