FireLock™ Style 25 3 x 3 x 2-1/2 in. Grooved Painted Ductile Iron Standard Reducing Tee

Part #VDOMFC71025P00  |  Item #4208382  |  Manufacturer Part #FC71025P00

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

Clean Bagged: No

Coating: Orange Enamel

Collection: FireLock™ Style 25

Color Finish: Orange

Color Finish Category: Oranges

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 2-1/2 in

Fitting Sizes: 3 in x 3 in x 2-1/2 in

Fitting Type: Reducing

Material: Ductile Iron

Maximum Pressure: 1000 psi

NSF Certified: No

Origin: Domestic

Product Type: Tee

Weight: 6.55