Victaulic
FireLock™ Style 25 4 x 4 x 1-1/2 in. Grooved Reducing Painted Ductile Iron Tee
Part #VDOMFD72025P0A | Item #4209133 | Manufacturer Part #FD72025P0A
How to get it:
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
- Sizes from 3 – 36" / DN80 –DN900
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
Specifications
ASTM Specifications: ASTM A-536
AWWA Specifications: AWWA C-606
Application: Commercial, Industrial
Clean Bagged: No
Coating: Painted
Collection: FireLock™ Style 25
Color Finish: Orange
Color Finish Category: Oranges
End Connection 1: Grooved
End Connection 2: Grooved
End Connection 3: Grooved
End Connections: Grooved
FM Approved: No
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Size 3: 1-1/2 in
Fitting Sizes: 4 in x 4 in x 1-1/2 in
Fitting Type: Reducing
Material: Ductile Iron
Maximum Pressure: 1000 psi
NSF Certified: No
Product Type: Tee
Weight: 10.20