8 x 8 x 4 in. Grooved Galvanized Ductile Iron Reducing Tee

You last purchased this on
 
Victaulic

FireLock™ Style 25 8 x 8 x 4 in. Grooved Galvanized Ductile Iron Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 25 8 x 8 x 4 in. Grooved Galvanized Ductile Iron Reducing Tee

  • Fast #
  • Part #VDOMFF68025G00
  • Item #4208836
  • Manufacturer Part #FF68025G00
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372, ANSI B16.1, ANSI B16.5
ASTM:
ASTM A-536, ASTM A-53
AWWA:
AWWA C-606
Clean Bagged:
No
Coating:
Galvanized
Collection:
FireLock™ Style 25
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
4 in
Fitting Sizes:
8 in x 8 in x 4 in
Fitting Type:
Reducing
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
1000 psi
Product Type:
Tee
Weight:
42.90 lb