Victaulic
FireLock™ Style 25-C 20 x 20 x 8 in. Grooved Ductile Iron Reducing Tee
Part #VAH84025BFL-NR | Item #3381105 | Manufacturer Part #AH84025BFL
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
- Sizes from 3 – 36" / DN80 –DN900
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
Specifications
ANSI Specifications: [ANSI A21.10, ANSI B16.1]
ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15]
AWWA Specifications: [AWWA C-110, AWWA C-153, AWWA C-606]
Clean Bagged: No
Collection: FireLock™ Style 25-C
End Connection 1: Grooved
End Connection 2: Grooved
End Connection 3: Grooved
End Connections: Grooved
FM Approved: No
Fitting Size 1: 20 in
Fitting Size 2: 20 in
Fitting Size 3: 8 in
Fitting Sizes: 20 in x 20 in x 8 in
Fitting Type: Reducing
Material: Ductile Iron
NSF Certified: Yes
NSF Specifications: NSF 61
UL Listed: No