FireLock™ Style 25 6 x 6 x 1-1/2 in. Grooved Carbon Steel Reducing Tee

Part #VFF25P00-N  |  Manufacturer Part #FF00025P00

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

Documents

Specifications

Clean Bagged: No

Coating: Painted

Collection: FireLock™ Style 25

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 6 in x 6 in x 1-1/2 in

Fitting Type: Tee

Material: Carbon Steel