FireLock™ Style 29 2-1/2 x 2-1/2 x 2 in. Grooved x Male x Threaded Reducing Tee

Part #VFC20029P0A  |  Item #430605  |  Manufacturer Part #FC20029P0A

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • The grooved design permits flexibility for easy alignment

Documents

Specifications

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-606

Coating: Painted

Collection: FireLock™ Style 29

Color Finish: Orange

Color Finish Category: Oranges

End Connection 1: Grooved

End Connection 2: Male

End Connection 3: Threaded

End Connections: Grooved x Male x Threaded

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Size 3: 2 in

Fitting Sizes: 2-1/2 in x 2-1/2 in x 2 in

Fitting Type: Reducing

Length: 7-1/2 in

Material: Ductile Iron

Maximum Pressure: 1000 psi

Product Type: Tee

Type: VFC20029P0A

Weight: 4.50