6 in. Grooved Straight Painted Ductile Iron Lateral Wye

You last purchased this on
 
Victaulic

FireLock™ Style 30 6 in. Grooved Straight Painted Ductile Iron Lateral Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 30 6 in. Grooved Straight Painted Ductile Iron Lateral Wye

  • Fast #
  • Part #VF060030PC0
  • Item #4109341
  • Manufacturer Part #F060030PC0
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Regional availability, contact Victaulic for details
  • Optional coatings include galvanized, organic zinc primer and bituminous
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Orange Enamel
Collection:
FireLock™ Style 30
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight, Lateral
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
No