8 x 8 x 4 in. Grooved Reducing Galvanized Carbon Steel Tee Wye
FireLock™ Style 30 8 x 8 x 4 in. Grooved Reducing Galvanized Carbon Steel Tee Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- Coating:
- Galvanized
- Collection:
- FireLock™ Style 30
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 8 in x 8 in x 4 in
- Fitting Type:
- Reducing, Wye
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Product Type:
- Wye
- UL Listed:
- No
- Weight:
- 76.37 lb