8 in. Grooved Ductile Iron Reducer Lateral Tee
FireLock™ Style 30-C 8 in. Grooved Ductile Iron Reducer Lateral Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- Regional availability, contact Victaulic for details
- Optional coatings include galvanized, organic zinc primer and bituminous
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- ANSI:
- ANSI C606, ANSI A21.10, ANSI B16.1
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15
- AWWA:
- AWWA C-606, AWWA C-110, AWWA C-153
- Clean Bagged:
- No
- Collection:
- FireLock™ Style 30-C
- Ductile Iron Class:
- C110
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Length:
- 22 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes