FireLock™ Style 30 6 x 6 x 3 in. Grooved Galvanized Lateral Wye

Part #VFF30G00-NR  |  Manufacturer Part #FF05030G00

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Optional coatings include galvanized, organic zinc primer and bituminous
  • Regional availability, contact Victaulic for details
  • Regional availability, contact Victaulic for details

Specifications

ANSI Specifications: [ANSI 61, ANSI 372, ANSI B16.1, ANSI B16.5]

ASTM Specifications: [ASTM A-536, ASTM A-53]

AWWA Specifications: AWWA C-606

Clean Bagged: No

Coating: Galvanized

Collection: FireLock™ Style 30

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Size 3: 3 in

Fitting Sizes: 6 in x 6 in x 3 in

Fitting Type: Reducing

Length: 18-1/2 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: Yes