2 x 1-1/2 in. Stainless Steel Concentric Reducer

You last purchased this on
 
Victaulic

FireLock™ Style 31 2 x 1-1/2 in. Stainless Steel Concentric Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 31 2 x 1-1/2 in. Stainless Steel Concentric Reducer

  • Fast #
  • Part #VFB67450X16
  • Item #2379389
  • Manufacturer Part #FB67450X16
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from ¾ – 12" / DN20 –DN300
  • Available in Type 304L or 316L
  • Original grooved system (OGS) ends eliminate pipe end preparation for the stainless steel fittings
  • Download publication 17.27 for flange bolt hole pattern options
  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-351, ASTM A-743, ASTM A-744
Clean Bagged:
No
Coating:
Stainless Steel
Collection:
FireLock™ Style 31
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Concentric Reducer, Reducer
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
Yes
Schedule Class:
10
UL Listed:
Yes
Weight:
1.34 lb