6 in. Painted Grooved Coupling
Vic-Ring® 6 in. Painted Grooved Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 3 – 36" / DN80 –DN900
- Pressures up to 500 psi / 3447 kPa / 34 bar
- Provides a rigid or flexible joint on Class 53 or higher pipe
- Regional availability, contact Victaulic for details
- Optional coatings include orange enamel, coal tar epoxy, organic zinc primer and bituminous
Specifications
- ANSI:
- ANSI A21.51, ANSI C151
- ASTM:
- ASTM A-395, ASTM A-536, ASTM F-593
- AWWA:
- AWWA C-151, AWWA C-606
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- Vic-Ring®
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 316
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- Product Type:
- Coupling
- UL Listed:
- Yes
- Weight:
- 8.63 lb