6 in. Flanged Alkyd-Phenolic Primer Ductile Iron Adapter

You last purchased this on
 
Victaulic

Style 341 Vic-Flange® 6 in. Flanged Alkyd-Phenolic Primer Ductile Iron Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Style 341 Vic-Flange® 6 in. Flanged Alkyd-Phenolic Primer Ductile Iron Adapter

  • Fast #
  • Part #VC060341PS0
  • Item #3038480
  • Manufacturer Part #C060341PS0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Designed for Class 53 or higher pipe
  • Sizes from 3 – 24 in | DN80 – DN600
  • Designed for direct connection of flanged components into a grooved cast or ductile system
  • Optional coatings include coal tar epoxy, organic zinc primer and bituminous
  • Pressures up to 250 psi | 1724 kPa | 17 bar
  • Requires Certification

Specifications

ANSI:
ANSI B16.1, ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-395, ASTM A-449, ASTM A-563 Grade B, ASTM B-633, ASTM F-593, ASTM F-594
Application:
Ductile Iron, Cast Iron
Coating:
Alkyd-Phenolic Primer
Collection:
Style 341 Vic-Flange®
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Adapter, Straight
Material:
Ductile Iron, Rubber
Material Type:
Nitrile
Product Type:
Flange Adapter
UL Listed:
Yes
Weight:
12 lb