8 in. Flanged Ductile Iron Adapter
FireLock™ Style 341 8 in. Flanged Ductile Iron Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Designed for Class 53 or higher pipe
- Sizes from 3 – 24" / DN80 –DN600
- Designed for direct connection of flanged components into a grooved cast or ductile system
- Regional availability, contact Victaulic for details
- Optional coatings include coal tar epoxy, organic zinc primer and bituminous
- Pressures up to 250 psi / 1724 kPa / 17 bar
Documents
Specifications
- ANSI:
- ANSI 61, ANSI B16.1
- ASTM:
- ASTM A-395, ASTM A-536
- AWWA:
- AWWA C-606
- Clean Bagged:
- No
- Coating:
- Alkyd-Phenolic Primer
- Collection:
- FireLock™ Style 341
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Product Type:
- Flange Adapter
- UL Listed:
- Yes
- Weight:
- 15.80 lb