8 in. Grooved Ductile Iron Gasket
FireLock™ Style 341 8 in. Grooved Ductile Iron Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brown color code
Specifications
- ANSI:
- ANSI 61, ANSI B16.1, ANSI C606
- ASTM:
- ASTM A-395 65-45-15, ASTM A-449, ASTM A-536 65-45-12, ASTM A-563 Grade B, ASTM B-633
- AWWA:
- AWWA C-606
- Brand Model Compatibility:
- Style 341 Adapter
- Clean Bagged:
- No
- Collection:
- FireLock™ Style 341
- Diameter - Inside 1:
- 8 in
- FM Approved:
- Yes
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Halogenated Butyl
- Maximum Temperature:
- 200
- Minimum Temperature:
- -20
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Product Type:
- Seal Gasket
- UL Listed:
- Yes
- Weight:
- 0.38 lb