Victaulic
FireLock™ Style 40 6 x 6 in. Grooved x Threaded 1000# Black Nipple
Part #VFE98040U00-NR | Item #429588 | Manufacturer Part #FE98040U00
Length:
6 inProduct Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- 6-5/8 in outer Diameter
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Documents
Specifications
ASTM Specifications: ASTM A-536
AWWA Specifications: AWWA C-606
Coating: Black
Collection: FireLock™ Style 40
End Connection 1: Grooved
End Connection 2: NPT
End Connections: Grooved x NPT
FM Approved: Yes
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Sizes: 6 in
Fitting Type: [Straight, Adapter]
Length: 6 in
Material: Ductile Iron
Maximum Pressure: 1000 psi
Pressure Class: 1000#
UL Listed: Yes