5 x 6 in. Grooved x Beveled 1000# Black Nipple
FireLock™ Style 42 5 x 6 in. Grooved x Beveled 1000# Black Nipple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- ASTM:
- ASTM A-53, ASTM A-536
- AWWA:
- AWWA C-606
- Coating:
- Black
- Collection:
- FireLock™ Style 42
- End Connection 1:
- Grooved
- End Connection 2:
- Beveled
- End Connections:
- Grooved x Beveled
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 6 in x 5 in
- Fitting Type:
- Reducing
- Length:
- 6 in
- Material:
- Ductile Iron
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 1000#
- Product Type:
- Nipple
- UL Listed:
- Yes
- Weight:
- 7.31 lb