2-1/2 in. Grooved Schedule 10S 316L Stainless Steel Tee

You last purchased this on
 
Victaulic

FireLock™ Style 420 2-1/2 in. Grooved Schedule 10S 316L Stainless Steel Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 420 2-1/2 in. Grooved Schedule 10S 316L Stainless Steel Tee

  • Fast #
  • Part #VF024420X16
  • Item #2377500
  • Manufacturer Part #F024420X16
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from ¾ – 12" / DN20 –DN300
  • Available in Type 304L or 316L
  • Original grooved system (OGS) ends eliminate pipe end preparation for the stainless steel fittings
  • Download publication 17.27 for flange bolt hole pattern options
  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.9
Coating:
Stainless Steel
Collection:
FireLock™ Style 420
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved x Grooved x Grooved
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
Yes
Product Type:
Tee
Schedule Class:
10
Type:
VF024420X16
UL Listed:
Yes
Weight:
3.70 lb