8 x 10 in. Grooved Ductile Iron C110 Full Body Nipple

You last purchased this on
 
Victaulic

FireLock™ Style 43-CF 8 x 10 in. Grooved Ductile Iron C110 Full Body Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 43-CF 8 x 10 in. Grooved Ductile Iron C110 Full Body Nipple

  • Fast #
  • Part #VAF77043BSL-NR
  • Item #3621357
  • Manufacturer Part #AF77043BSL
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI C606
ASTM:
ASTM A-536, ASTM A-395 Grade 65-45-12
AWWA:
AWWA C-606, AWWA C-110, AWWA C-153
Clean Bagged:
No
Collection:
FireLock™ Style 43-CF
Ductile Iron Class:
C110
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Length:
10 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
UL Listed:
Yes