Victaulic

FireLock™ Style 450 8 x 4 in. 304L Stainless Steel Concentric Reducer

Part #VFF450X14-NR  |  Manufacturer Part #FF38450X14

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Grooved ends eliminate pipe end preparation for the fittings
  • Sizes from ¾ – 12" / DN20 –DN300
  • Available in Type 304L or 316L
  • Download publication 17.27 for flange bolt hole pattern options

Documents

Specifications

Clean Bagged: No

Collection: FireLock™ Style 450

Fitting Size 1: 8 in

Fitting Size 2: 4 in

Fitting Sizes: 8 in x 4 in

Fitting Type: Concentric

Material: Stainless Steel

Material Type: 304L

Schedule Class: 10S